Shop All Sprinkler Heads
Rain Bird
Spray Head for Shrubs, 6 in. H, 0.1 gpm
Mfr # 1804FDS-25
Zoro # G0084047
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" FNPT
- Flow Rate 0.1 gpm
- Material of Construction Plastic, Stainless Steel
- Pattern Full Circle
- Spacing 3 to 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 1804FDS-25
- Zoro # G0084047
- UPC # 077985020385
- Country of Origin United States
- Category Sprinkler Heads
Dimensions
Radius of Throw | 8 to 15 ft |
Width | 2 1/4 in |
Height | 6 in |
Throw Radius | 3 to 20 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1/2" FNPT |
Flow Rate | 0.1 gpm |
Material of Construction | Plastic, Stainless Steel |
Pattern | Full Circle |
Spacing | 3 to 20 ft |
Pressure Range | 15 to 70 psi |
Pop-Up Clearance | 4 in |
Application | Backyards, Parks |
Features | All Sprinkler Components Removable |
Product Type | Pop-Up Spray Head |
Description
Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Full Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 0.1 gpm, Throw Radius 3 to 20 ft, Pressure Range 15 to 70 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 6 in, Pop-Up Clearance 4 in, Width 2 1/4 in, Connection 1/2 In. FNPT, Spacing 3 to 20 ft
Restrictions
- This item has been restricted from sale in the following states: CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Fiberglass Giraffe Telescoping Wand, 18 (DCLTG18)
- SEYMOUR MIDWEST Perfection Digger, 8ft. Wood Handles (21248)
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- COUNCIL TOOL Fire Shovel, High Carbon Steel Blade, 38 in L Gray Wood Handle (FFSHOSS38 FSS)
- RAIN BIRD Spray Head Nozzle Set, 0.5 to 4.6 gpm (32SANZLPK)
- RAIN BIRD Spray Head for Shrubs, 6 In. H, Plastic (1804Q-25)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, 9.3 In. H (AG-5)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7 in. H (CP 3504 PC)
- RAIN BIRD Spray Head for Shrubs, Plastic, 6 In. H (1804F-25)
- RAIN BIRD Rain Bird 7620743 4 in. Pressure Regulating Pop-Up Sprinkler (7620743)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7-1/2 In. H (52SA)
- Rain Bird Sprinkler Heads