Shop All Sprinkler Heads
This Product is Discontinued
Rain Bird
Spray Head for Shrubs, 4-1/2 In. H (Discontinued)
Mfr # SP25AP18
Zoro # G1468415
This Product is Discontinued
Key Features
- Connection 1/2 in MNPT
- Material of Construction Plastic
- Pattern 0 Degrees to 360 Degrees , Adjustable
- Spacing 11 to 15 ft
- Pressure Range 15 to 70 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # SP25AP18
- Zoro # G1468415
- UPC # 077985192006
- Country of Origin China
- Category Sprinkler Heads
Dimensions
Height | 4 1/2 in |
Radius of Throw | 11 to 15 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1/2 in MNPT |
Material of Construction | Plastic |
Pattern | 0 Degrees to 360 Degrees , Adjustable |
Spacing | 11 to 15 ft |
Pressure Range | 15 to 70 psi |
Features | Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure |
Application | Shrubs, Small Lawns and Other Planting Areas |
Pop-Up Clearance | 2 1/2 in |
Description
Spray Head for Shrubs, Pattern 0 Degrees to 360 Degrees , Adjustable, Material of Construction Plastic, Pressure Range 15 to 70 psi, Application Shrubs, Small Lawns and Other Planting Areas, Features Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure, Height 4 1/2 in, Pop-Up Clearance 2 1/2 in, Connection 1/2 in MNPT, Spacing 11 to 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.