Shop All Sprinkler Heads
This Product is Discontinued
Rain Bird
Spray Head for Shrubs, 0.65 to 0.92 gpm (Discontinued)
Mfr # SP25Q18
Zoro # G0397905
This Product is Discontinued
Key Features
- Connection 1/2 in FNPT
- Flow Rate 0.65 to 0.92 gpm
- Material of Construction Plastic
- Pattern 0 Degrees to 360 Degrees , Quarter Circle
- Spacing 18 to 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # SP25Q18
- Zoro # G0397905
- UPC # 077985190125
- Country of Origin China
- Category Sprinkler Heads
Dimensions
Height | 4 1/2 in |
Radius of Throw | 17 to 24 ft |
Throw Radius | 17 to 24 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1/2 in FNPT |
Flow Rate | 0.65 to 0.92 gpm |
Material of Construction | Plastic |
Pattern | 0 Degrees to 360 Degrees , Quarter Circle |
Spacing | 18 to 24 ft |
Pressure Range | 20 to 50 psi |
Application | Watering Shrubs, Small Lawns and Other Planting Areas |
Features | Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure |
Pop-Up Clearance | 2 1/2 in |
Product Type | Spray Head |
Description
Spray Head for Shrubs, Product Type Spray Head, Pattern 0 Degrees to 360 Degrees , Quarter Circle, Material of Construction Plastic, Flow Rate 0.65 to 0.92 gpm, Throw Radius 17 to 24 ft, Pressure Range 20 to 50 psi, Application Watering Shrubs, Small Lawns and Other Planting Areas, Features Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure, Height 4 1/2 in, Pop-Up Clearance 2 1/2 in, Connection 1/2 in FNPT, Spacing 18 to 24 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.