Shop All Sprinkler Heads
Rain Bird
Spray Head for Shrubs, 0.1 gpm
Mfr # 1802HDS
Zoro # G0084065
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" FNPT
- Material of Construction Plastic, Stainless Steel
- Flow Rate 0.1 gpm
- Pattern Half Circle
- Spacing 3 to 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 1802HDS
- Zoro # G0084065
- UPC # 077985020361
- Country of Origin United States
- Category Sprinkler Heads
Dimensions
Width | 2 1/4 in |
Radius of Throw | 8 to 15 ft |
Height | 4 in |
Throw Radius | 3 to 20 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1/2" FNPT |
Material of Construction | Plastic, Stainless Steel |
Flow Rate | 0.1 gpm |
Pattern | Half Circle |
Spacing | 3 to 20 ft |
Pressure Range | 15 to 70 psi |
Pop-Up Clearance | 2 in |
Features | Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Every Time, Multiple Pop-Up Heights From 2 in to 12 in for Maximum Design Flexibility, Spray Distance From 8 to 15 ft, Available With Pre-Installed Nozzles or As Bodies-Only to Allow Customizing Nozzle Patterns and Throw Distances, New 1800 Series Dual Spray(TM) Models in 2 in and 4 in, Pop-Up Heights Feature Patented Dual-Orifice Nozzles in Full, Half and Quarter Patterns for Enhanced Close-In Watering Coverage and Water Savings of 30% or More, Other Models Available With Full, Half, Quarter and Adjustable Arc Nozzles to Cover Any Lawn or Garden Area Simple, Top Adjustment Screw Decreases Spray Distance, Directional Adjustment Feature Lets You Aim The Spray Pattern By Hand, No Tools Needed to Change Nozzles, U.V. Resistant Plastic Reduces Fading, Operates Efficiently At Low Water Pressure, 1/2 in Inlet Size |
Application | Backyards, Irregularly Shaped Planting Areas, Parks, Small Lawns, Watering Shrubs |
Product Type | Pop-Up Spray Head |
Description
Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Half Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 0.1 gpm, Throw Radius 3 to 20 ft, Pressure Range 15 to 70 psi, Application Backyards, Irregularly Shaped Planting Areas, Parks, Small Lawns, Watering Shrubs
Restrictions
- This item has been restricted from sale in the following states: CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Mini Horse Measure Stick (10502-MI)
- FIMCO 45 gal. Utility Vehicle Sprayer, 25 ft. Hose Length (UTV-45-7)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTWH)
- FLASH FURNITURE Black Padded Reclining Stadium Chair with Armrests (FV-FA090-BK-GG)
- RAIN BIRD Spray Head for Shrubs, 4-7/8 In. H (1803LN)
- RAIN BIRD Spray Head for Shrubs, 6 in. H (1804HEVN15)
- RAIN BIRD Spray Head for Shrubs, PVC, 15 to 70 psi (1802F-25)
- RAIN BIRD Spray Head for Shrubs, Plastic, 6 In. H (1804F-25)
- RAIN BIRD 22SA Series 4 in. H Adjustable Pop-Up Rotary Sprinkler (22SAPROPR)
- RAIN BIRD Spray Head for Shrubs, 4 In. H, PVC (1802VANS)
- RAIN BIRD Spray Head for Shrubs, 6 In. H (1804VANS)
- Rain Bird Sprinkler Heads