Shop All Drip Irrigation Accessories
Rain Bird
Spot Watring Emitters, Red/Blk, Plstc, PK10
Mfr # SW20/10PS
Zoro # G1187024
original price:
$7.99
7% off
new price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in and 1/2 in Tubing
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Material Plastic
- Connection Barbed
- Features Pressure Compensating Emitter Provides Consistent 2.0 GPH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # SW20/10PS
- Zoro # G1187024
- UPC # 077985002350
- Country of Origin United States
- Category Drip Irrigation Accessories
Details
Item | Spot Watering Emitters |
For Use With | 1/4 in and 1/2 in Tubing |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Material | Plastic |
Connection | Barbed |
Features | Pressure Compensating Emitter Provides Consistent 2.0 GPH |
Color | Black; Red |
Function | Distribute Water |
Accessory Type | Spot Watering Emitters |
Product Type | Spot Watering Emitter |
Compatible Product Type | 1/2 in or 3/4 in Drip Tubing |
Description
Spot Watering Emitters, Product Type Spot Watering Emitter, Compatible Product Type 1/2 in or 3/4 in Drip Tubing, Material Plastic, Color Black; Red, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO FasTen Leveling Blocks XL w/T-Handle - 2x2 - Grey, PK 10 (44527)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- MTD Flange (741-0242)
- GARDENER SELECT 4 Liter Burnt Orange Embossed Water Can (GSAW8105ORA)
- RAIN BIRD Tubing Stake, 1/2 In Tubing, Slvr, Stl, PK10 (GS50/10PS)
- RAIN BIRD Tubing 1/4In X 100' T22-100 (RA387525)
- RAIN BIRD Full Circle Micro Spray, Black, Plstc, PK2 (MSF2PKS)
- RAIN BIRD Inline Y Filter for Drip Irrigation, 3/4" (RBY075S)
- RAIN BIRD 360 Deg Adjust Ptrn Mister, Blk, Plstc, PK2 (MIST-F/2S)
- RAIN BIRD Spot Watering Emitters, 1 GPH, PK30 (SW10-30PS)
- BUR-CAM PUMPS Bur-Cam Pumps 506532SS .75 HP Dual - Application Pump (506532SS)
- Rain Bird Drip Irrigation Accessories