Shop All Drip Irrigation Accessories
Rain Bird
Solenoid Replacement Kit, Plastic
Mfr # SRK-CP/CPF
Zoro # G0421757
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features Plastic Construction
- Material Plastic
- Accessory Type Solenoid Replacement Kit
- Compatible Product Type Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # SRK-CP/CPF
- Zoro # G0421757
- UPC # 077985999308
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1 in |
Details
Item | Solenoid Replacement Kit |
For Use With | 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300 |
Features | Plastic Construction |
Material | Plastic |
Accessory Type | Solenoid Replacement Kit |
Compatible Product Type | Valves |
Product Type | Solenoid Repair Kit |
Compatible Manufacturer Number | APAS/ASVF/ECV/CP/CPF |
Description
Solenoid Replacement Kit, Material Plastic, Compatible Manufacturer Number APAS/ASVF/ECV/CP/CPF, Product Type Solenoid Repair Kit, Compatible Product Type Valves, Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Self Closing Gate Spring, 8 in., Steel, Black, Adjustable Single Pack (RG 18667)
- AFTERMARKET AHC13485 New Replacement Seal Kit Fits John Deere Fits SEM (A-AHC13485-AI)
- MTD Pipe-Exhaust (751-0619B)
- ILC Replacement for Power Wheels Ffy09 Dune Racer Sidebar Cover SET (left & Right) (cdd16) (FFY09 DUNE RACER SIDEBAR COVER SET (LEFT & RIGHT))
- RAIN BIRD Electronic Hose End Timer 1ZEHTMR (RA387537)
- RAIN BIRD End Closure, 1/2 In. Tubing, Brn, Plstc, PK2 (EC50/2PKS)
- RAIN BIRD In-Line Valve w/Flow Control, 3/4" (CPF075)
- RAIN BIRD Drip Emitter Conversion Kit (CNV182EMS)
- RAIN BIRD Inline Y Filter for Drip Irrigation, 3/4" (RBY075S)
- RAIN BIRD Drip Repair and Expansion Kit, Pail (DRIPPAILQ)
- ORBIT DRIP IRRIGTN EMTTR 1/4"" (67101)
- Rain Bird Drip Irrigation Accessories