Shop All Nozzles & Wands
Rain Bird
Shrubbery Spray Nozzle, 12 in Connection, FNPT, 15 ft, Plastic
Mfr # A17H
Zoro # G807685520
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # A17H
- Zoro # G807685520
- UPC # 77985167073
- Country of Origin Mexico
- Category Nozzles & Wands
Description
Rain Bird A17 matched precipitation rate risermounted shrub nozzles 8 to 15 ft spray distance This specialty nozzle is designed with a 12 in female pipe connection for mounting above ground on a standard 12 in riser Rain Bird MPR Nozzles feature matched precipitation rate watering distribution technology MPR nozzles are designed to provide uniform coverage with no dry or brown spots for healthier landscapes and water savings Noncorrosive plastic and stainless steel construction for long life Stainless steel adjustment screw adjusts flow rate from 065 to 092 gpm and spray distance from 8 to 15 ft Captured screw slot prevents screwdriver slippage during adjustment White medium mesh filter screen protects from clogging and maintains precise radius adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES TIE FENCE ALUM 6.5"" BG30 (328554C)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1216-A)
- SOLO Solo Replacement Hose, 48"L 0064234 (00-64-234)
- ROUNDUP RTU 30 oz Bonus (5003470)
- RAIN BIRD Spray Head Nozzle, 10 to 12 ft. (HEVAN12)
- RAIN BIRD Spray Head Nozzle, 0.65 to 3.7 gpm, PVC (15APC1)
- RAIN BIRD High Efficiency Adjustable Nozzle, 8 ft. (HEVAN08)
- RAIN BIRD Spray Head Nozzle, 0.89 to 1.21 gpm, PVC (15SSTC1)
- RAIN BIRD Spray Head Nozzle, 1.3 to 1.85 gpm, PVC (15HC1)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Quarter Crcl (12DSQ)
- LANDSCAPERS SELECT Nozzle Sweeper Brass (GB92103L)
- Rain Bird Watering & Irrigation