Shop All Nozzles & Wands
This Product is Discontinued
Rain Bird
Rotary Sprinkler Nozzle, 2.5 to 4.1 gpm (Discontinued)
Mfr # 24RNF
Zoro # G3336821
This Product is Discontinued
Key Features
- Material of Construction PVC
- Spacing 13 to 24 ft
- Radius of Throw 17 to 24 ft
- Flow Rate 2.5 to 4.1 gpm
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 24RNF
- Zoro # G3336821
- UPC # 077985007423
- Country of Origin Mexico
- Category Nozzles & Wands
Dimensions
Radius of Throw | 17 to 24 ft |
Height | 2 1/2 in |
Details
Material of Construction | PVC |
Spacing | 13 to 24 ft |
Flow Rate | 2.5 to 4.1 gpm |
Item | Rotary Sprinkler Nozzle |
Pressure Range | 20 to 55 psi |
Pattern | Full Circle |
For Use With | Any Rain Bird(R) Pop Up Spray Head |
Description
Rotary Sprinkler Nozzle, Pattern Full Circle, Material of Construction PVC, Flow Rate 2.5 to 4.1 gpm, Pressure Range 20 to 55 psi, For Use With Any Rain Bird(R) Pop Up Spray Head, Height 2 1/2 in, Spacing 13 to 24 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.