Shop All Nozzles & Wands
This Product is Discontinued
Rain Bird
Rotary Sprinkler Nozzle, 0.3 to .5 gpm (Discontinued)
Mfr # 18RNQ
Zoro # G1432392
This Product is Discontinued
Key Features
- Flow Rate 0.3 to 0.5 gpm
- Spacing 13 to 24 ft
- Height 2 1/2 in
- Pattern Quarter Circle
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 18RNQ
- Zoro # G1432392
- UPC # 077985007843
- Country of Origin Mexico
- Category Nozzles & Wands
Dimensions
Height | 2 1/2 in |
Radius of Throw | 13 to 18 ft |
Details
Flow Rate | 0.3 to 0.5 gpm |
Spacing | 13 to 24 ft |
Pattern | Quarter Circle |
Material of Construction | PVC |
Item | Rotary Sprinkler Nozzle |
For Use With | Any Rain Bird Pop Up Spray Head |
Pressure Range | 20 to 55 psi |
Description
Rotary Sprinkler Nozzle, Pattern Quarter Circle, Material of Construction PVC, Flow Rate 0.3 to 0.5 gpm, Pressure Range 20 to 55 psi, For Use With Any Rain Bird Pop Up Spray Head, Height 2 1/2 in, Spacing 13 to 24 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.