Shop All Drip Irrigation Accessories
Rain Bird
Riser Connection Kit, Black, Plastic
Mfr # RCKIT-1PS
Zoro # G3010436
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1800 Spray Head or 1/2 in Irrigation Fittings
- Color Black
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Features All in One Unit
- Includes 200 Mesh Filter; Pressure Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # RCKIT-1PS
- Zoro # G3010436
- UPC # 077985002206
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Details
Item | Riser Connection Kit |
For Use With | 1800 Spray Head or 1/2 in Irrigation Fittings |
Color | Black |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Features | All in One Unit |
Includes | 200 Mesh Filter; Pressure Regulator |
Function | Connection |
Material | Plastic |
Accessory Type | Riser Connection Kit |
Compatible Product Type | 1/2 in Irrigation Fittings |
Product Type | Riser Connection Kit |
Description
Riser Connection Kit, Product Type Riser Connection Kit, Compatible Product Type 1/2 in Irrigation Fittings, Material Plastic, Color Black, Includes 200 Mesh Filter; Pressure Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Kit, 1.4 (7601092MA)
- COLEMAN-MACH 70-8897 Electric Heat Heat-Ready Ceiling Assemblies 9233A4551-All Air Conditioners (9233A4551)
- GSM GSM BB1TPH2 Boss Buck Tripod Header with Pulley (BB1TPH2)
- JAMESON Pole Saw Kit (PS-3FPK)
- RAIN BIRD Full Circle Micro Spray, Black, Plstc, PK2 (MSF2PKS)
- RAIN BIRD Emitter and Diffuser, Black, Plastic, PK5 (SW50/05PS)
- RAIN BIRD Coupling, 1/4 In. Tubing, Blk, Plstc, PK10 (BC25/10PS)
- RAIN BIRD Manifold, 6 Port, Free Flow (MANIFRE6S)
- RAIN BIRD Half Circle Micro Bubbler, Blk, Plstc, PK4 (MBH4PKS)
- RAIN BIRD Drip Bubbler Conversion Kit (CNV182MBS)
- ORBIT Brass Nozzle Plug Bg/3 (10107L)
- Rain Bird Watering & Irrigation