Rain Bird

Rain Bird SSF70-50S Sub-Surface Drip Emitter Tubing; Metallic - 50 ft.


product price: $58.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Rain Bird sub-surface drip emitter tubing is ideal for organic gardens, turf grass, shrub and ground cover areas. Irrigates plants directly at their roots for 90% watering efficiency.

Features
  • Material: Plastic
  • Color: Metallic
  • Size: 50'L
  • Flow Rate: 0.9 gph
  • Maximum Pressure: 60 psi
  • Patent pending Copper Shield technology protects the emitter from root intrusion, allowing for use below ground or underneath mulch
  • Through the use of a proprietary tubing material, subsurface emitter tubing with Copper Shield is the most flexible dripline tubing in the industry making it the easiest sub-surface dripline to install
  • It accepts rain bird easy fit compression fittings and barbed insert fittings
  • 33 pressure compensating emitters that provide a consistent flow to every plant
Specifications
  • Dimension: 19" H x 19" W x 3.5" L
  • Weight: 2.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.