Shop All Drip Irrigation Accessories
This Product is Discontinued
Rain Bird
Rain Bird Impact Sprinkler (Discontinued)
Mfr # 25PJDAC
Zoro # G102696931
This Product is Discontinued
Key Features
- Length 7.6
- Width 5.6
- Outside Diameter 0.636
- Height 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 25PJDAC
- Zoro # G102696931
- UPC # 77985318000
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Length | 7.6 |
Width | 5.6 |
Outside Diameter | 0.636 |
Height | 1.7 |
Description
This Rain Bird impact sprinkler is made tough with a brass head and stainless steel spring. This sprinkler operates with water pressure from 20–50 psi and has a flow rate of 3.4–5.0 gpm. Sprinkler has an adjustable spray pattern and a throw radius of 20–41'. Spacing at 50'. 1/2" NPT.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.