Shop All Irrigation & Sprinkler Timers
Rain Bird
Rain Bird 7620735 Programmable 8 Zone WiFi Sprinkler Timer; Black
Mfr # 7620735
Zoro # G203979803
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 7620735
- Zoro # G203979803
- UPC # 77985042264
- Country of Origin Unknown
- Category Irrigation & Sprinkler Timers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Programmable: Yes
- Number of Zones: 8 zone
- Battery Backup: Yes
- Power Source: AC
- Computer Software Compatibility: Yes
- Digital Display: Yes
- Drip and Soaker Hose Compatibility: No
- Automatic Rain Delay: Yes
- Color: Black
- Expandable: No
- Country of Origin: Mexico
- Weight: 2.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHOMPER Toy Pet Cage W/Ball Transparnt (WB15519)
- MAKITA 28" Guide Bar, 3/8", .050" (E-00197)
- INTERSTATE PNEUMATICS 18-Feet Commercial Grade Telescoping Spray Wand for Pressure Washers, 4000 PSI (PW5304)
- UNDERHILL Powerblast Super Sweeper 6" Power Nozzle, 3/4" Thread Inlet (SN6-75)
- RAIN BIRD Programmable 8 Zone Residential Controller (ARC8)
- RAIN BIRD Irrigation/Sprinkler Timer, 9 Zone, 7 Day (SST900IN)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- THRIFCO PLUMBING 57596 6 Zone Pro-Mo Timer (8430005)
- THRIFCO PLUMBING 25251 One-Zone Deluxe Timer (8430455)
- LANDSCAPERS SELECT Tripod Impulse Sprinkler (RL-8219-3L)
- ORBIT 2 Hour Hose Faucet Controller (62061N)
- Rain Bird Watering & Irrigation