Rain Bird

Popup Sprnklr 4' Spray


product price: $10.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rain Bird 1804AP4 Professional Pop-Up Sprinkler Adjustable 0° to 360° Pattern up to 4' Spray Distance 4 Pop-up Height. Installed in parks and yards across the globe Rain Bird's 1800 Series is the #1 commercial-grade irrigation spray head brand in the world. Chosen for its reliability heavy-duty materials and versatility the 1800 Series has first-rate quality built in for reliable operation and long life. Superior components and features make them the spray heads of choice for a wide variety of applications. This sprinkler’s Matched Precipitation Rate allows it to be used in any combination with other Rain Bird fixed and adjustable pattern sprays. Additional 1800 Series features include: Heavy-duty stainless steel spring to assure flush retraction every time. Exclusive co-molded wiper seal features an encased plastic cage to provide unmatched resistance to grit pressure and the environment. Pressure-activated multi-function seal design assures a positive seal without excess “flow-by” allowing more heads to be installed on the same valve. Tapered pop-up neck helps remove debris during retraction while a precision controlled flushing action also clears debris to assure positive stem retraction in all soil types. Two-piece ratchet mechanism allows easy nozzle pattern alignment without tools and provides extra durability. All sprinkler components are removable from the top without special tools; providing for quick and easy flushing and maintenance. Spray Nozzle details: The preinstalled Adjustable Pattern Spray Nozzle is easily adjusted to the exact pattern required to ensure your landscape is precisely watered with minimal overspray waste. Ideal for odd shaped corners and smaller grassy areas around sidewalks and driveways as well as flower beds or shrubs. The textured adjustment collar rotates to easily adjust spray pattern from 0° to 360°. Textured base and collar are easy to grip even when wet. A physical left edge indicator makes it easier to feel the f

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA, CO, HI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.