Shop All Sprinkler Heads
This Product is Discontinued
Rain Bird
Pop-Up Rotor Sprinkler Head, PVC (Discontinued)
Mfr # 12SAQ
Zoro # G3097482
This Product is Discontinued
Key Features
- Connection 1/2 in FNPT
- Material of Construction PVC
- Flow Rate 0.3 to 0.5 gpm
- Pattern Quarter Circle
- Spacing 4 to 18 ft w/Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 12SAQ
- Zoro # G3097482
- UPC # 077985007669
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Radius of Throw | 4 to 18 ft w/Nozzle |
Details
Item | Pop-Up Rotor Sprinkler Head |
Connection | 1/2 in FNPT |
Material of Construction | PVC |
Flow Rate | 0.3 to 0.5 gpm |
Pattern | Quarter Circle |
Spacing | 4 to 18 ft w/Nozzle |
Pressure Range | 15 to 70 psi |
Pop-Up Clearance | 6 in |
Application | Can Be Used with Any Rain Bird Spray Head, Small to Medium Size Yards Requiring Efficiency and Water Conservation |
Description
Pop-Up Rotor Sprinkler Head, Pattern Quarter Circle, Material of Construction PVC, Flow Rate 0.3 to 0.5 gpm, Pressure Range 15 to 70 psi, Application Can Be Used with Any Rain Bird Spray Head, Small to Medium Size Yards Requiring Efficiency and Water Conservation, Pop-Up Clearance 6 in, Connection 1/2 in FNPT, Spacing 4 to 18 ft w/Nozzle
Restrictions
- This item has been restricted from sale in the following states: CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.