Shop All Sprinkler Heads
Rain Bird
Pop-Up Rotor Sprinkler Head, 7-3/8 in. H
Mfr # CP 5004 PC
Zoro # G0084080
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" Female (Side); 3/4" Female (Bottom)
- Flow Rate 0.73 to 9.63 gpm
- Material of Construction Plastic, Steel
- Pattern Part Circle
- Spacing 26 to 38 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # CP 5004 PC
- Zoro # G0084080
- UPC # 077985026653
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Radius of Throw | 26 to 38 ft |
Width | 1 5/8 in |
Height | 7 3/8 in |
Throw Radius | 25 to 50 ft |
Details
Item | Pop-Up Rotor Sprinkler Head |
Connection | 1/2" Female (Side); 3/4" Female (Bottom) |
Flow Rate | 0.73 to 9.63 gpm |
Material of Construction | Plastic, Steel |
Pattern | Part Circle |
Spacing | 26 to 38 ft |
Pressure Range | 25 to 65 psi |
Application | Commercial, Residential |
Pop-Up Clearance | 4 in |
Features | (3) Low Trajectory 1.0 to 3.0 gpm and (8) Rain Curtain(TM) Nozzles 1.5 to 8.0 gpm), 3/4 in Female Threaded Bottom Inlet, 4 in Pop-Up Clears Taller Grass, 40 Degrees to 360 Degrees arc As Well As Reversing Full Circle Rotation, Also Avoiding Seed Wash-Out, Dual-Action, Durable Rubber Cover, Gentle Close-In Watering Eliminates Dry Spots Around The Rotor, Heavy Duty Stainless Steel Spring Assures Positive Pop-Up and Retraction for Water Savings, Includes 12 Extra Nozzles, Positive Stop Wiper Seal Protects Internals From Debris, Reliable Operation, Simple Arc and Radius Adjustment From The Top Requiring Only A Flat-Blade Screwdriver, Up to 50 ft Watering Distance By Changing Nozzles, Water-Lubricated Gear-Drive Design for Durable, Watering Distance 26 to 38 ft With Pre-Installed 3.0 gpm Nozzle |
Product Type | Pop-Up Rotor Sprinkler Head |
Description
Pop-Up Rotor Sprinkler Head, Product Type Pop-Up Rotor Sprinkler Head, Pattern Part Circle, Material of Construction Plastic, Steel, Flow Rate 0.73 to 9.63 gpm, Throw Radius 25 to 50 ft, Pressure Range 25 to 65 psi, Application Commercial, Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONITE Pennington AllPurpose Lawn Fertilizer For All Grasses 5000 sq ft (100544883)
- PURINA Purina 1780013415 Cat Food, 15 lb Bag (1780018495)
- OREGON Gatorline Square Trimmer Line, .130" by 8", Precut, 3Lb Bag (19-033)
- OREGON Canister Air Filter, Inner (30-158)
- RAIN BIRD Plastic Spike Base Gear Drive Sprinkler Head 3200 sq ft 1 pk (32SASP)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7-1/2 In. H (52SA)
- RAIN BIRD 12SA Series 4 in. H Adjustable Pop-Up Rotary Sprinkler (12SAPROPR)
- RAIN BIRD 1800 Series 2 in. H Quarter-Circle Pop-Up Spray Head (1802QDSPRS)
- RAIN BIRD Spray Head for Shrubs, Plastic (A-17-Q)
- RAIN BIRD Spray Head for Shrubs, 4inH, Plastic, Steel (1802HEVN15)
- ORALITE Orbit Irrigation 0.5 in. Plas Shrub Head Sprinkler (273997)
- Rain Bird Sprinkler Heads