Shop All Sprinkler Heads
Rain Bird
Pop-Up Rotor Sprinkler Head, 7-1/2 In. H
Mfr # 52SA
Zoro # G1870513
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" FNPT
- Material of Construction Plastic, Stainless Steel
- Flow Rate 1.0 to 8.0 gpm
- Pattern Part Circle
- Spacing 25 to 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 52SA
- Zoro # G1870513
- UPC # 077985004675
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Height | 7 1/2 in |
Radius of Throw | 13 to 18 ft |
Throw Radius | 25 to 50 ft |
Details
Item | Pop-Up Rotor Sprinkler Head |
Connection | 3/4" FNPT |
Material of Construction | Plastic, Stainless Steel |
Flow Rate | 1.0 to 8.0 gpm |
Pattern | Part Circle |
Spacing | 25 to 50 ft |
Pressure Range | 70 psi |
Pop-Up Clearance | 4 in |
Features | Professional Quality Rain Curtain Nozzle with Enhanced Micro Ramps for Superior Close-In Watering, Top-of-The Line Rugged Design Shaft for A Longer Life |
Application | Large Turf Areas |
Product Type | Pop-Up Rotor Sprinkler Head |
Description
Pop-Up Rotor Sprinkler Head, Product Type Pop-Up Rotor Sprinkler Head, Pattern Part Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 1.0 to 8.0 gpm, Throw Radius 25 to 50 ft, Pressure Range 70 psi, Application Large Turf Areas, Features Professional Quality Rain Curtain Nozzle with Enhanced Micro Ramps for Superior Close-In Watering, Top-of-The Line Rugged Design Shaft for A Longer Life, Height 7 1/2 in, Pop-Up Clearance 4 in, Connection 3/4 In. FNPT, Spacing 25 to 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Stnr Asy, Pvd/Vtn/C .38T (J60718)
- SONGBIRD ESSENTIALS Songbird Essentials SE526 Recycled Poly Squirrel Table & Chair (SE526)
- NYLGLO Minnesota Flag, 5x8 Ft, Nylon (142780)
- TRUPER Home Plus 39 in Round Digging Shovel, Steel, Wood Handle (PRY-P)
- RAIN BIRD Spray Head for Shrubs, PVC, Quarter Circle (1802Q-25)
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Sprinkler Body (1802LNPRS)
- RAIN BIRD Spray Head for Shrubs, PVC, 4 In. H (1802LN)
- RAIN BIRD 1800 Series 6 in. H Quarter-Circle Pop-Up Spray Head (1806APPRS)
- RAIN BIRD Spray Head for Shrubs, 11 to 15 psi (A-17-F)
- RAIN BIRD Spray Head for Shrubs, 15 to 70 psi (1804H-25)
- ORBIT SPRAY HD POPUP TWNHLF 2"" (80324)
- Rain Bird Watering & Irrigation