Shop All Sprinkler Heads
Rain Bird
Pop-Up Impulse Sprinkler Head, 9.3 In. H
Mfr # AG-5
Zoro # G0952944
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" FNPT
- Flow Rate 1.5 to 8.4 gpm
- Material of Construction Plastic
- Pattern Adjustable
- Spacing 24 to 45 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # AG-5
- Zoro # G0952944
- UPC # 077985452100
- Country of Origin Multiple
- Category Sprinkler Heads
Dimensions
Height | 9 5/16 in |
Radius of Throw | 24 to 45 ft w/Nozzle |
Throw Radius | 24 to 45 ft |
Details
Item | Pop-Up Impulse Sprinkler Head |
Connection | 1/2" FNPT |
Flow Rate | 1.5 to 8.4 gpm |
Material of Construction | Plastic |
Pattern | Adjustable |
Spacing | 24 to 45 ft |
Pressure Range | 15 to 70 psi |
Application | Underground Sprinkling Systems |
Pop-Up Clearance | 3 1/2 in |
Product Type | Pop-Up Impulse Sprinkler Head |
Description
Pop-Up Impulse Sprinkler Head, Product Type Pop-Up Impulse Sprinkler Head, Pattern Adjustable, Material of Construction Plastic, Flow Rate 1.5 to 8.4 gpm, Throw Radius 24 to 45 ft, Pressure Range 15 to 70 psi, Application Underground Sprinkling Systems, Height 9 5/16 in, Pop-Up Clearance 3 1/2 in, Connection 1/2 In. FNPT, Spacing 24 to 45 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 417Li 45 Gallon BatteryPowered Backpack Sprayer (417-Li)
- MILWAUKEE TOOL M12 FUEL HATCHET 6 in. Pruning Saw (Tool-Only) (2527-20)
- MTD Bearing-King Pin (931-0374)
- KUSHLAN PRODUCTS Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft. (KPRO350MP)
- RAIN BIRD Spray Head for Shrubs, PVC, 6 In. H (1804-LN)
- RAIN BIRD Impulse Sprinkler Head (P5R-PJC)
- RAIN BIRD Plastic Spike Base Gear Drive Sprinkler Head 3200 sq ft 1 pk (32SASP)
- RAIN BIRD Spray Head for Shrubs, 15 to 70 psi (1804H-25)
- RAIN BIRD Head Shrub Spray Full Circle (A17F)
- RAIN BIRD 22SA Series 4 in. H Adjustable Pop-Up Rotary Sprinkler (22SAPROPR)
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head (1804AP8PRS)
- Rain Bird Watering & Irrigation