Shop All Drip Irrigation Accessories
Rain Bird
Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10
Mfr # MCLIP10PS
Zoro # G0562301
original price:
$1.89
10% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Tubing
- Color Black
- Features Secures Tubing Without Pinching
- Material Plastic
- Function Mounts Tubing in Place
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rain Bird
- MFR # MCLIP10PS
- Zoro # G0562301
- UPC # 077985005115
- Country of Origin Taiwan, Province of China
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1/4 in |
Details
Item | Mounting Clip |
For Use With | 1/4 in Tubing |
Color | Black |
Features | Secures Tubing Without Pinching |
Material | Plastic |
Function | Mounts Tubing in Place |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Accessory Type | Mounting Clip |
Compatible Product Type | DT-025 or PT-025 1/4 in Vinyl Distribution Tubing |
Compatible Manufacturer Number | DT-025, PT-025 |
Product Type | Mounting Clip |
Description
Mounting Clip, Product Type Mounting Clip, Compatible Product Type DT-025 or PT-025 1/4 in Vinyl Distribution Tubing, Material Plastic, Color Black, Diameter 1/4 in, Compatible Manufacturer Number DT-025, PT-025, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Regulator Propane Low Pressure (F273761)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- CAMCO SCREEN DOOR PUSH BAR BLACK (43976)
- PROTARP 40 ft x 80 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X80)
- RAIN BIRD Full-Circle Drip Irrigation Micro Bubbler 13 gph 4 pk (MBF4PKS)
- RAIN BIRD EMITTER FC 0.5GPH, 10PK (SW05-10PS)
- RAIN BIRD Coupling, 1/2 In. Tubing, Brn, Plastic, PK4 (BC50-4PS2)
- RAIN BIRD TUBING 1/2"" 100 FT (T63100-BULK)
- RAIN BIRD Shut Off Valve, Black (BVAL501-S)
- RAIN BIRD Tee, 1/4 In. Tubing, Black, Plastic, PK10 (BT25/10PS)
- RAIN BIRD In-Line Valve w/Flow Control, 1" (CPF100)
- Rain Bird Watering & Irrigation