Shop All Drip Irrigation Accessories
Rain Bird
Mister Spray, Barbed
Mfr # MISTUB-1S
Zoro # G0083916
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drip Irrigation Systems
- Features 0 to 6 gph Flow, 12 in Long With Integral 1/4 in Barbed Fitting, 360 Degrees Watering Pattern, Adjustable Mister for Hanging and Potted Plants
- Color Black
- Connection Barbed
- Function This Drip Irrigation Device Provides A Gentle Mist of Water That Is Ideal for Fragile Plants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # MISTUB-1S
- Zoro # G0083916
- UPC # 077985039769
- Country of Origin Australia
- Category Drip Irrigation Accessories
Details
Item | Mister Spray |
For Use With | Drip Irrigation Systems |
Features | 0 to 6 gph Flow, 12 in Long With Integral 1/4 in Barbed Fitting, 360 Degrees Watering Pattern, Adjustable Mister for Hanging and Potted Plants |
Color | Black |
Connection | Barbed |
Function | This Drip Irrigation Device Provides A Gentle Mist of Water That Is Ideal for Fragile Plants |
Material | Plastic |
Accessory Type | Mister Spray |
Product Type | Coil Tubing |
Compatible Product Type | 1/2 in or 5/8 in Drip Irrigation Tubing |
Description
Mister Spray, Product Type Coil Tubing, Compatible Product Type 1/2 in or 5/8 in Drip Irrigation Tubing, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Shovel Handle, 48 in L Natural Wood Handle (90580)
- OREGON Mower Blade (92-128)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- MI-T-M Heat Exchanger Coil Assembly (66-0012)
- RAIN BIRD Tubing 1/4In X 100' T22-100 (RA387525)
- RAIN BIRD Six Outlet Emitter, Red/Black, Plastic (MANIF2-1PK)
- RAIN BIRD Drip Irrigation Plant Watering Kit (RA7543)
- RAIN BIRD Half Circle Micro Spray, Black (MBSTKTH1SX)
- RAIN BIRD MICRO SPRY ON STAKE Q DS (MSSTKTQ1S)
- RAIN BIRD Xeri-Bug Spot Drip Irrigation Emitter 1 gph 10 pk (SW10/10PS)
- ORBIT PVC SPLIT SECTION 1/2"" (10112H)
- Rain Bird Drip Irrigation Accessories