Shop All Sprinkler Heads
This Product is Discontinued
Rain Bird
Mini-Rotor Sprinkler Head, Half Circle (Discontinued)
Mfr # 22SAH
Zoro # G2179511
This Product is Discontinued
Key Features
- Connection 1/2 in FNPT
- Material of Construction PVC
- Flow Rate 1.2 to 2.0 gpm
- Pattern Half Circle
- Spacing 8 to 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 22SAH
- Zoro # G2179511
- UPC # 077985004781
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Height | 6 in |
Radius of Throw | 8 to 15 ft |
Details
Item | Mini-Rotor Sprinkler Head |
Connection | 1/2 in FNPT |
Material of Construction | PVC |
Flow Rate | 1.2 to 2.0 gpm |
Pattern | Half Circle |
Spacing | 8 to 15 ft |
Pressure Range | 15 to 70 psi |
Application | Small to Medium Size Yards Requiring Efficiency and Water Conservation |
Pop-Up Clearance | 6 in |
Features | Keeps Debris From Entering Upon Retraction, Multiple Rotating Streams, No Misting or Fogging At High Pressures, Pressure activated, Wiper Seal |
Description
Mini-Rotor Sprinkler Head, Pattern Half Circle, Material of Construction PVC, Flow Rate 1.2 to 2.0 gpm, Pressure Range 15 to 70 psi, Application Small to Medium Size Yards Requiring Efficiency and Water Conservation, Features Keeps Debris From Entering Upon Retraction, Multiple Rotating Streams, No Misting or Fogging At High Pressures, Pressure activated, Wiper Seal, Height 6 in, Pop-Up Clearance 6 in, Connection 1/2 in FNPT, Spacing 8 to 15 ft
Restrictions
- This item has been restricted from sale in the following states: CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.