Shop All Irrigation & Sprinkler Timers
This Product is Discontinued
Rain Bird
Irrigation/Sprinkler Timer, 6 Zone, 120V (Discontinued)
Mfr # SST600OUT
Zoro # G0083870
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. No. Zones 6
- Max. On/Off Cycles 4
- Display Type Digital
- Min. Time Setting 1 min
- Features Zone-By-Zone Setting Convenience, Set Each Watering Zone Independently, It's Easy To Schedule Watering Perfectly for Each Area, Grass, Shrubs, Trees and Flower Beds, All-in-One View, Review Days and Times, All Displayed in Plain Language As You Turn The Dial to Each Zone, Easy to Use, Loaded With User-Friendly Features to Manage Any Residential or Light Commercial Irrigation System, Rain Delay Command Suspends Watering Manually, Resets Automatically On Next Cycle, One Touch Seasonal Adjustments to Increase Water in Hot, Dry Months and Reduce It in Rainy Seasons, Built-in Trouble Shooting of Valves and Wiring, If A Short Is Detected, The Timer Suspends Watering to That Zone and Displays A Warning Message, Superior Surge Protection Guards Against Damage From Nearby Lightning Strikes And Power Surges, sealed From The Environment; To Protect Against Moisture, Insects, Dust And Grime, no Need To Reprogram After A Power Outage. All Timer Settings Are Stored Indefinitely In Memory. No Backup Battery Needed. Simple Wiring Connections. Color-coded Terminals With Separately Marked Positions For Master Valves And Pump Start Relays.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # SST600OUT
- Zoro # G0083870
- UPC # 077985006358
- Country of Origin Mexico
- Category Irrigation & Sprinkler Timers
Dimensions
Height | 8 3/4 in |
Width | 9 1/2 in |
Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Irrigation/Sprinkler Timer |
Max. No. Zones | 6 |
Max. On/Off Cycles | 4 |
Display Type | Digital |
Min. Time Setting | 1 min |
Features | Zone-By-Zone Setting Convenience, Set Each Watering Zone Independently, It's Easy To Schedule Watering Perfectly for Each Area, Grass, Shrubs, Trees and Flower Beds, All-in-One View, Review Days and Times, All Displayed in Plain Language As You Turn The Dial to Each Zone, Easy to Use, Loaded With User-Friendly Features to Manage Any Residential or Light Commercial Irrigation System, Rain Delay Command Suspends Watering Manually, Resets Automatically On Next Cycle, One Touch Seasonal Adjustments to Increase Water in Hot, Dry Months and Reduce It in Rainy Seasons, Built-in Trouble Shooting of Valves and Wiring, If A Short Is Detected, The Timer Suspends Watering to That Zone and Displays A Warning Message, Superior Surge Protection Guards Against Damage From Nearby Lightning Strikes And Power Surges, sealed From The Environment; To Protect Against Moisture, Insects, Dust And Grime, no Need To Reprogram After A Power Outage. All Timer Settings Are Stored Indefinitely In Memory. No Backup Battery Needed. Simple Wiring Connections. Color-coded Terminals With Separately Marked Positions For Master Valves And Pump Start Relays. |
Day Skipper | Yes |
Includes | Installation Guide, Transformer With 6 ft Cord, Weather Resistant Cabinet |
Max. Time Setting | 240 min |
Output Voltage | 24 |
Power Source | 120V |
Battery Backup | Yes |
Enclosure Type | Outdoor |
Manual Override | Yes |
Description
Irrigation/Sprinkler Timer, Display Type Digital, Enclosure Type Outdoor, Power Source 120V, Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.