Shop All Sprinkler Heads
Rain Bird
Impact Sprinkler Head, 4 In. H
Mfr # P5-R
Zoro # G1361464
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" MNPT
- Flow Rate 2.8 to 4.1 gpm
- Material of Construction Plastic
- Pattern Full Circle
- Spacing 24 to 45 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # P5-R
- Zoro # G1361464
- UPC # 077985003159
- Country of Origin China
- Category Sprinkler Heads
Dimensions
Radius of Throw | 25 to 41 ft |
Height | 4 in |
Throw Radius | 25 to 41 ft |
Details
Item | Impact Sprinkler Head |
Connection | 1/2" MNPT |
Flow Rate | 2.8 to 4.1 gpm |
Material of Construction | Plastic |
Pattern | Full Circle |
Spacing | 24 to 45 ft |
Pressure Range | 25 to 55 psi |
Application | Dust Controls, General Purpose, Large Turf Areas, Nurseries |
Features | Removable Nozzle |
Pop-Up Clearance | 6 in |
Product Type | Impact Sprinkler Head |
Description
Impact Sprinkler Head, Product Type Impact Sprinkler Head, Pattern Full Circle, Material of Construction Plastic, Flow Rate 2.8 to 4.1 gpm, Throw Radius 25 to 41 ft, Pressure Range 25 to 55 psi, Application Dust Controls, General Purpose, Large Turf Areas, Nurseries, Features Removable Nozzle, Height 4 in, Pop-Up Clearance 6 in, Connection 1/2 In. MNPT, Spacing 24 to 45 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cylinder Head Gasket (273280S)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- BLACK & DECKER Black+Decker BEBL750 Electric Axial Leaf Blower, 120 V, 450 cfm, Corded Control (BEBL750)
- AFTERMARKET PTO Clutch Belt Fits John Deere TCU16907 7078316 265636 (C-BLT-0048-810)
- RAIN BIRD Spray Head for Shrubs, 4 In. H, PVC (1802VANS)
- RAIN BIRD 22SA Series 4 in. H Adjustable Pop-Up Rotary Sprinkler (22SAPROPR)
- RAIN BIRD 12SA Series 4 in. H Adjustable Pop-Up Rotary Sprinkler (12SAPROPR)
- RAIN BIRD Spray Head for Shrubs, 11 to 15 psi (A-17-F)
- RAIN BIRD Spray Head for Shrubs, 0.1 gpm (1802HDS)
- RAIN BIRD Spray Head for Shrubs, 6 in. H (1804HEVN15)
- RAIN BIRD Spray Head Nozzle Set, 0.7 to 8.4 gpm (4252NZLPK)
- Rain Bird Watering & Irrigation