Shop All Nozzles & Wands
Rain Bird
High Efficiency Adjustable Nozzle, 8 ft.
Mfr # HEVAN08
Zoro # G1701977
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Variable Arc Nozzle
- Pattern 0 to 360 Degrees
- Throw Radius 8 ft
- For Use With Any Pop-Up Spray Zone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # HEVAN08
- Zoro # G1701977
- UPC # 077985037260
- Country of Origin Mexico
- Category Nozzles & Wands
Dimensions
Throw Radius | 8 ft |
Details
Item | High Efficiency Adjustable Nozzle,8 ft. |
Product Type | Variable Arc Nozzle |
Pattern | 0 to 360 Degrees |
For Use With | Any Pop-Up Spray Zone |
Description
High Efficiency Adjustable Nozzle,8 ft., Product Type Variable Arc Nozzle, Pattern 0 to 360 Degrees , Throw Radius 8 ft, For Use With Any Pop-Up Spray Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal Oil (20 032 08-S)
- GILMOUR CLINCH COUPLING FEM 5/8"" (858004-1001)
- GENOVA Genova 70736 90° Double 1/4 Bend Elbow (672263)
- OREGON Hydraulic Assist Pro Saw Chain Grinder (620-120)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Half Circle (12DSH)
- RAIN BIRD Spray Head Nozzle, PVC, 0.89 to 1.21 gpm (15CSTC1)
- RAIN BIRD Spray Head Nozzle, 0.89 to 1.21 gpm, PVC (15SSTC1)
- RAIN BIRD Spray Head Nozzle, 0.65 to 3.7 gpm, PVC (15APC1)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Quarter Crcl (12DSQ)
- RAIN BIRD Spray Head Nozzle, 0.65 to 0.92 gpm, PVC (15QC1)
- ALL-SOURCE Gilmour Pro Metal 160 Degree Hot Water Pistol Nozzle, Red & Black (1065670)
- Rain Bird Nozzles & Wands