Shop All Drip Irrigation Accessories
Rain Bird
Half Circle Micro Spray, Black
Mfr # MBSTKTH1SX
Zoro # G0083940
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drip Irrigation Systems
- Color Black
- Includes 8 in Stake Plus 36 in Length of 1/4 in Tubing with Barbed Fitting
- Connection Barbed
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # MBSTKTH1SX
- Zoro # G0083940
- UPC # 077985038465
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Overall Width | 7 in |
Overall Length | 6 1/2 in |
Overall Height | 15 1/2 in |
Details
Item | Half Circle Micro Spray |
For Use With | Drip Irrigation Systems |
Color | Black |
Includes | 8 in Stake Plus 36 in Length of 1/4 in Tubing with Barbed Fitting |
Connection | Barbed |
Material | Plastic |
Function | Apply Drip Watering Efficiency in More Places Around Your Landscaping With This Versatile Staked Riser With Adjustable Micro Bubbler Flow And Height, Direct Water Exactly Where You Need It In A Wide Variety Of Planting Areas, It Is Ideal For Taller Plants Such As Shrubs And Bushes As Well As For Use In Flower Beds And Ground Cover Where You May Want Broader Coverage |
Features | 0 to 3 ft Watering Distance, Adjustable Flow, Half Circle Coverage, Pre-Attached 36 in Length of 1/4 in Tubing With Barbed Fitting, Sturdy Staked Riser With Adjustable Height Up to 18 in |
Accessory Type | Half Circle Micro Spray |
Compatible Product Type | Drip Irrigation Systems |
Product Type | Half Circle Micro Spray |
Description
Half Circle Micro Spray, Product Type Half Circle Micro Spray, Compatible Product Type Drip Irrigation Systems, Material Plastic, Color Black, Includes 8 in Stake Plus 36 in Length of 1/4 in Tubing with Barbed Fitting, Overall Length 6 1/2 in, Overall Height 15 1/2 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Ohio State 34oz Native Quencher Bottle (191-S34QB-63)
- OREGON Air Filter Briggs Shop Pack 30-710, PK5 (30-800)
- SCHULTZ Plant Food All Purp 8Oz (SPF45170)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc40035Q And Lower 2,500 (758-099)
- RAIN BIRD Pressure Regulating Filtr, 3/4"MPT, 30 psi (PRF07530S)
- RAIN BIRD Tubing Stake, 1/4 In, Blk, Plstc, PK10 (TS25-10PS2)
- RAIN BIRD Drip Repair and Expansion Kit (DRIPKITBAG)
- RAIN BIRD 1/4 in. Barbed Drip Irrigation Elbow 10 pk (BE25-10S)
- RAIN BIRD Elbows Easy Fit 1/2 (EFE25-1PS)
- RAIN BIRD In-Line Valve w/Flow Control, 3/4" (CPF075)
- RAIN BIRD 100'L Rain Bird Blank Tubing (T63-100S)
- Rain Bird Watering & Irrigation