Shop All Drip Irrigation Accessories
Rain Bird
Full Circle Micro Spray, Black, Plstc, PK2
Mfr # MSF2PKS
Zoro # G3065797
product price: $2.69
/pk 2, $1.35/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drip Irrigation Systems
- Features Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering
- Color Black
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # MSF2PKS
- Zoro # G3065797
- UPC # 077985005139
- Country of Origin Australia
- Category Drip Irrigation Accessories
Details
Item | Full Circle Micro Spray |
For Use With | Drip Irrigation Systems |
Features | Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering |
Color | Black |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Material | Plastic |
Function | Distribute Water |
Accessory Type | Full Circle Micro Spray |
Compatible Product Type | Drip Irrigation Systems |
Product Type | Full Circle Micro Spray |
Description
Full Circle Micro Spray, Product Type Full Circle Micro Spray, Compatible Product Type Drip Irrigation Systems, Material Plastic, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 33Lnk (90PX033G)
- KOHLER Maintenance Kit (12 789 01-S)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 114 Drive Links (72EXL114G)
- NATIONAL PRESTO Griddle Elect Heat Control (06900)
- RAIN BIRD In-Line Valve w/Flow Control, 3/4" (CPF075)
- RAIN BIRD Spot Watring Emitters, Red/Blk, Plstc, PK10 (SW20/10PS)
- RAIN BIRD Distribution Tubing, .71", 500 ft. (T71-500S)
- RAIN BIRD Elbows Easy Fit 1/2 (EFE25-1PS)
- RAIN BIRD Faucet Connection, Black, Plastic (FCKIT-1PK)
- RAIN BIRD Blank Tubing, 1/2 in, 100 ft, Black (T63-100)
- ORBIT 5Pk Half Patt Sprinkler (67117)
- Rain Bird Watering & Irrigation