Shop All Drip Irrigation Accessories
Rain Bird
Full Circle Micro Bubbler, Blk, Plstc, PK4
Mfr # MBF4PKS
Zoro # G2670692
original price:
$5.15
5% off
new price: $4.89
/pk 4, $1.22/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Tubing
- Features Adjustable Flow and Radius
- Color Black
- Function Precise Watering
- Includes 1/4 in Fitting; Stake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # MBF4PKS
- Zoro # G2670692
- UPC # 077985004637
- Country of Origin Multiple
- Category Drip Irrigation Accessories
Details
Item | Full Circle Micro Bubbler |
For Use With | 1/4 in Tubing |
Features | Adjustable Flow and Radius |
Color | Black |
Function | Precise Watering |
Includes | 1/4 in Fitting; Stake |
Material | Plastic |
Connection | Barbed |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Accessory Type | Full Circle Micro Bubbler |
Compatible Product Type | 1/4 in Drip Tubing |
Product Type | Full Circle Micro Bubbler |
Description
Full Circle Micro Bubbler, Product Type Full Circle Micro Bubbler, Compatible Product Type 1/4 in Drip Tubing, Material Plastic, Color Black, Includes 1/4 in Fitting; Stake, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS High Visibility Plastic Cone Set, Assorted Colors, PK12 (TC9SET)
- YARDGARD Chain Link Cane Bolt Assembly, 36" (328704C)
- ENOZ MOTH CKE HNGN PUCK 1OZ (125.8)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- RAIN BIRD Half Circle Micro Spray, Black (MSSTKTH1S)
- RAIN BIRD Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10 (MCLIP10PS)
- RAIN BIRD Manifold, 6 Port, Free Flow (MANIFRE6S)
- RAIN BIRD Distribution Tubing, .71", 500 ft. (T71-500S)
- RAIN BIRD 1/4 in. Barbed Drip Irrigation Elbow 10 pk (BE25-10S)
- RAIN BIRD Spray Body Cap for 1800 Series (1800CAPS)
- RAINDRIP COMPRESSION COUPLER 5/8"" (345G00UB)
- Rain Bird Watering & Irrigation