Shop All Drip Irrigation Accessories
Rain Bird
End Closure, 1/2 In. Tubing, Brn, Plstc, PK2
Mfr # EC50/2PKS
Zoro # G2511092
product price: $4.25
/pk 2, $2.13/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Tubing
- Color Brown
- Material Plastic
- Function Draining, Easy Flushing
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # EC50/2PKS
- Zoro # G2511092
- UPC # 077985002329
- Country of Origin United States
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1/2 in |
Details
Item | End Closure |
For Use With | 1/2 in Tubing |
Color | Brown |
Material | Plastic |
Function | Draining, Easy Flushing |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Accessory Type | End Closure |
Material of Construction | Plastic |
Product Type | Drip End Closure |
Compatible Product Type | 1/2 in Tubing |
Description
End Closure, Product Type Drip End Closure, Compatible Product Type 1/2 in Tubing, Material Plastic, Color Brown, Diameter 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade 330-827 For Kubota K5677-34340 (330-827)
- BIRD BARRIER Bat Removal Cone, 6 in., PK6 (N8-PC15)
- MTD Asm Reel/.080 Lin (791-181460B)
- MASTER LOCK Valve/Electrical Kit, Red, Cloth Case (S1010VE410KA)
- RAIN BIRD Six Outlet Emitter, Red/Black, Plastic (MANIF2-1PK)
- RAIN BIRD Tubing Stake, 1/4 In, Blk, Plstc, PK10 (TS25-10PS2)
- RAIN BIRD Half Circle Micro Spray, Black, PK2 (MSH2PKS)
- RAIN BIRD Manifold, 6 Port, Free Flow (MANIFRE6S)
- RAIN BIRD Spray Head Pull Up Tool, Steel (PTC1)
- RAIN BIRD Inline Pressure Regulatr, 3/4x3/4", 30 psi (PT7530PSIX)
- ORBIT 5Pk Half Patt Sprinkler (67117)
- Rain Bird Watering & Irrigation