Shop All Drip Irrigation Accessories
Rain Bird
Emitter Tubing, 1/4 in, 50 ft, Black
Mfr # ET25-50S2
Zoro # G0433614
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Material PEX
- Features 1/4 in Outside dia, 11/64 in Inside dia, 3/64 in Wall Thickness, 40 psi Max Pressure, 50 ft Length
- Accessory Type Emitter Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # ET25-50S2
- Zoro # G0433614
- UPC # 077985002237
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1/4 in |
Overall Length | 50 ft |
Details
Item | Emitter Tubing |
Color | Brown |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Material | PEX |
Features | 1/4 in Outside dia, 11/64 in Inside dia, 3/64 in Wall Thickness, 40 psi Max Pressure, 50 ft Length |
Accessory Type | Emitter Tubing |
Material of Construction | Polyethylene |
Product Type | Emitter Tubing |
Compatible Product Type | Drip Irrigation Systems |
Description
Emitter Tubing, Product Type Emitter Tubing, Compatible Product Type Drip Irrigation Systems, Material PEX, Color Brown, Diameter 1/4 in, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Field Rake, 30", 66" Blue Handle (12030)
- ILC Replacement for Ezgo / Cushman / Textron 70745g01 (70745G01 EZGO / CUSHMAN / TEXTRON)
- OREGON Mower Blade (91-363)
- UNDERHILL Underhill PowerBlast MultiMax Adjustable 3/4" Nozzle (GNA-75)
- RAIN BIRD ADPTR 3/4 in. FHT TO 1/4 in. (HE025DP)
- RAIN BIRD Xeri-Bug Spot Drip Irrigation Emitter 1 gph 10 pk (SW10/10PS)
- RAIN BIRD Rain Bird 7007492 Drip Irrigation Plant Watering Kit (7007492)
- RAIN BIRD Rain Sensor, UV Resistant Polymer (RSDBEX)
- RAIN BIRD Manifold, 6 Port, Free Flow (MANIFRE6S)
- RAIN BIRD Drip Emitter Conversion Kit (CNV182EMS)
- ORBIT MOUNTING CLAMPS 3/8"" (10114H)
- Rain Bird Drip Irrigation Accessories