Shop All Irrigation & Sprinkler Timers
Rain Bird
Electronic Hose End Timer, LCD
Mfr # 1ZEHTMR
Zoro # G4731221
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. On/Off Cycles 2
- Battery Backup Yes
- Coupling 3/4 in Hose Thread
- Height 5 3/8 in
- Agency Compliance FCC 47 CFR, ICES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 1ZEHTMR
- Zoro # G4731221
- UPC # 077985024406
- Country of Origin China
- Category Irrigation & Sprinkler Timers
Dimensions
Height | 5 3/8 in |
Depth | 3 1/8 in |
Width | 6 1/4 in |
Description
Electronic Hose End Timer, Product Type Hose End Timer, Battery Backup System Yes, Display Type LCD, Enclosure Type Outdoor, Maximum Number of Zones 1, Power Source (2) AA Batteries, Minimum Time Setting 1 min, Maximum Time Setting 3 day, Maximum Time Cycle 6 hr, Depth 3 1/8 in, Minimum Pressure 15 psi, Width 6 1/4 in, Coupling 3/4 in Hose Thread, Manual Override Yes, Agency Compliance FCC 47 CFR, ICES, Height 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Poly Lead Rope NAVY (10396-NV)
- GILMOUR Sprinklr/Soaker Hose 50' (871421-1002)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-12X12)
- CHAPIN Sprayer Shut Off Ace Pol (6-4626)
- RAIN BIRD Irrigation/Sprinkler Timer, 9 Zone, 7 Day (SST900IN)
- RAIN BIRD Programmable 8 Zone Residential Controller (ARC8)
- ORBIT SPRINKLER TIMER 2 ZONE (24621)
- ORBIT WIFI SPRINKLER TIMER BLACK (21027)
- THRIFCO PLUMBING 57095 Deluxe Outdoor Timer Bx (8430008)
- MELNOR Water Timer Digitl 4Zone (73280)
- MELNOR Water Timer Digital 2Zn (73100)
- Rain Bird Irrigation & Sprinkler Timers