Shop All Drip Irrigation Accessories
Rain Bird
Diaphragm Replacement Kit, Plastic
Mfr # DRK-CP/CPF
Zoro # G0830146
original price:
$6.79
9% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Or 1 in CPF Series In-Line Valve
- Features Plastic and Rubber Construction, Stainless Steel Spring
- Includes (6) Screws; Black Rubber Diaphragm Assembly with Preinstalled Diaphragm Filter; New Solenoid Filter; Spare Diaphragm Spring
- Material Rubber
- Accessory Type Diaphragm Replacement Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # DRK-CP/CPF
- Zoro # G0830146
- UPC # 077985604004
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Details
Item | Diaphragm Replacement Kit |
For Use With | 3/4 in Or 1 in CPF Series In-Line Valve |
Features | Plastic and Rubber Construction, Stainless Steel Spring |
Includes | (6) Screws; Black Rubber Diaphragm Assembly with Preinstalled Diaphragm Filter; New Solenoid Filter; Spare Diaphragm Spring |
Material | Rubber |
Accessory Type | Diaphragm Replacement Kit |
Compatible Product Type | Valves |
Compatible Manufacturer Number | 075/100-CP/075/100-CPF |
Product Type | Diaphragm Replacement Kit |
Description
Diaphragm Replacement Kit, Material Rubber, Compatible Manufacturer Number 075/100-CP/075/100-CPF, Product Type Diaphragm Replacement Kit, Compatible Product Type Valves, Includes (6) Screws; Black Rubber Diaphragm Assembly with Preinstalled Diaphragm Filter; New Solenoid Filter; Spare Diaphragm Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburator Chainsaw (953-08137)
- UNION TOOLS Round Point Shovel, #2 Carbon Steel Blade, 28 in L Hard Wood Handle (43106)
- GROWT PEBBLES CLY .35 CUFT 10L (GMC10L)
- IK SPRAYERS Foam Pro 12 (82676)
- RAIN BIRD Riser Stake, Black, Vinyl (RISER1PKS)
- RAIN BIRD Half Circle Micro Bubbler, Blk, Plstc, PK4 (MBH4PKS)
- RAIN BIRD 1/4 in. Barbed Drip Irrigation Elbow 10 pk (BE25-10S)
- RAIN BIRD Tubing 1/4In X 100' T22-100 (RA387525)
- RAIN BIRD Tubing Plug, 1/4 In., Blk, Plastic, PK10 (TP25/10PS)
- RAIN BIRD Rain Sensor, UV Resistant Polymer (RSDBEX)
- ORBIT SIDEWINDER 1/4"" FLX STND (10198)
- Rain Bird Drip Irrigation Accessories