Shop All Drip Irrigation Accessories
This Product is Discontinued
Rain Bird
360 Deg Micro Bubbler, Black, Plastic, PK2 (Discontinued)
Mfr # MBUB-F/2S
Zoro # G4395115
This Product is Discontinued
Key Features
- For Use With Mfr. No. RISER-1PK
- Function Containers And Flower Beds, Trees, Watering Shrub Plantings
- Features Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rain Bird
- MFR # MBUB-F/2S
- Zoro # G4395115
- UPC # 077985012649
- Country of Origin Australia
- Category Drip Irrigation Accessories
Details
Item | 360 Deg Micro Bubbler |
For Use With | Mfr. No. RISER-1PK |
Function | Containers And Flower Beds, Trees, Watering Shrub Plantings |
Features | Adjustable Flow/Radius and Uniform Emission Pattern for Precise Watering |
Color | Black |
Material | Plastic |
Includes | (2) Micro Bubblers |
Accessory Type | 360 Deg Micro Bubbler |
Description
360 Deg Micro Bubbler, Material Plastic, Color Black, Includes (2) Micro Bubblers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.