Shop All Air Impact Wrenches
Railhead Gear
Wrench, Impact, Super Duty, 1" Drve, Blows per Minute: 700
Mfr # KW-4500P
Zoro # G6055408
product price: $1,873.99
/ea
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 700
- Duty Super
- Free Speed 4,000 rpm
- Handle Type Pistol
- Max. Bolt Capacity 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KW-4500P
- Zoro # G6055408
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 1" |
Details
Blows per Minute | 700 |
Duty | Super |
Free Speed | 4,000 rpm |
Handle Type | Pistol |
Max. Bolt Capacity | 1-3/4" |
Max. Torque | 2160 ft.-lb. |
Torque Range | 740 to 1840 ft.-lb. |
Item | Wrench,Impact,Super Duty,1" Drve |
Description
Wrench,Impact,Super Duty,1 In. Drve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D (63134301108)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- UNIVERSAL TOOL 3/4" High Performance Industrial Impact Wrench (UT8365C)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- JET Butterfly Impact Wrench 3/8In (JT9-505100)
- SUNEX Mini Air Ratchet Wrench, 1/4" (SX106B)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7773)
- Railhead Gear Air Impact Wrenches