Shop All Air Impact Wrenches
Railhead Gear
Wrench, Impact, Ergo Series, 3/4" Drive
Mfr # KW-2800PA
Zoro # G6055563
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Handle Type Pistol
- Square Drive Size 3/4", 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # KW-2800PA
- Zoro # G6055563
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4", 1" |
Details
Duty | Industrial |
Handle Type | Pistol |
Item | Wrench,Impact,Ergo Series,3/4" Drive |
Description
Wrench,Impact,Ergo Series,3/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- HHIP KDK-119 Type 5C Collet Bar Holder (3900-5419)
- KO-KEN Nut Setter 12mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-12)
- WARNER PROGRIP® 3" Stiff Scraper, .060" (90115)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- GLOBAL INDUSTRIAL Composite 1/2 Drive Air Impact Wrench, 1000 Max Torque (133707)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- AIRCAT Aircat 1" Low Weight Pistol Grip Impact Wrench (1870-P)
- INGERSOLL-RAND 38 Butterfly Impact Wrench (IRT216B)
- Railhead Gear Air Impact Wrenches