Shop All Air Impact Wrenches
Railhead Gear
Wrench, Impact, Ergo Series, 1" Drve
Mfr # KW-4500G
Zoro # G6055539
product price: $2,245.99
/ea
Free Shipping & Returns
$2,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 700
- Duty Industrial
- Free Speed 4,000 rpm
- Handle Type Cushion
- Max. Bolt Capacity 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KW-4500G
- Zoro # G6055539
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 1" |
Details
Blows per Minute | 700 |
Duty | Industrial |
Free Speed | 4,000 rpm |
Handle Type | Cushion |
Max. Bolt Capacity | 1-3/4" |
Max. Torque | 2160 ft.-lb. |
Torque Range | 740 to 1840 ft.-lb. |
Item | Wrench,Impact,Ergo Series,1" Drve |
Description
Wrench,Impact,Ergo Series,1 In. Drve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS Mini Spiraling & Texturing System (24662)
- ALLWAY Safety Knife Rounded Safety Blade, 6 in L (20Y943)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 33-Piece (1/4-1 in.) (SID91400)
- URREA 9/16" Non-sparking Combination 12-point Wrench (UH1218)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- SP AIR 1/4" Baby Butterfly Impact Wrench (SP-1850S)
- ASTRO PNEUMATIC Wrench ONYX Palm Air Ratchet, 1/4" (1111A)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- SUNEX Premium Impact Wrench, 1/2" (SX231P)
- Railhead Gear Air Impact Wrenches