Shop All Air Impact Wrenches
Railhead Gear
Wrench, Impact, Ergo Series, 1-1/2" Drive
Mfr # KW-5000G
Zoro # G6055520
product price: $3,595.99
/ea
Free Shipping & Returns
$3,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 600
- Duty Industrial
- Free Speed 3,000 rpm
- Handle Type Cushion
- Max. Bolt Capacity 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KW-5000G
- Zoro # G6055520
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 1-1/2" |
Details
Blows per Minute | 600 |
Duty | Industrial |
Free Speed | 3,000 rpm |
Handle Type | Cushion |
Max. Bolt Capacity | 2" |
Max. Torque | 3000 to 3400 ft.-lb. |
Torque Range | 740 to 2580 ft.-lb. |
Item | Wrench,Impact,Ergo Series,1-1/2" Drive |
Description
Wrench,Impact,Ergo Series,1-1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hose Sleeve (49-90-1958)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3561)
- EUROBOOR HSS Annular Cutter with Universal Shank, 7/8" x 1" (HCSU.7/8)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- INGERSOLL-RAND IMPACT WR AIR 3/4" W/3" EXT 1100 FT LBS (IR261-3)
- AIRCAT Aircat 1" Low Weight Pistol Grip Impact Wrench (1870-P)
- INGERSOLL-RAND $IMP WR AIR 3/4" MAX 1300 FT LBS (IR2145QIMAX)
- INGERSOLL-RAND IMPACTY WR AIR 1/2" W/6" EXT ANVIL 500 (IR244A-2)
- Railhead Gear Air Impact Wrenches