Shop All Air Impact Wrenches
Railhead Gear
Wrench, Impact, Butterfly, 3/8" Driver
Mfr # KE-2200B-P
Zoro # G6055268
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Free Speed 12,000 rpm
- Handle Type Butterfly
- Max. Bolt Capacity 3/8"
- Max. Torque 125 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # KE-2200B-P
- Zoro # G6055268
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" npt |
Free Speed | 12,000 rpm |
Handle Type | Butterfly |
Max. Bolt Capacity | 3/8" |
Max. Torque | 125 ft.-lb. |
Torque Range | 5 to 70 ft.-lb. |
Item | Wrench,Impact,Butterfly,3/8" Driver |
Description
Wrench,Impact,Butterfly,3/8 In. Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- DRILL AMERICA #5 Carbon Steel Screw Extractor (DEWEZ5)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 4 mm Tip, 7 in L (45964)
- KD TOOLS Dead Blow Hammer 33 oz. (82242)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- EMAX Impact Wrench, Extrm Dty, 3/4 In.Drv, 1,100 ft. (EATIWH7S1P)
- ESCO/EQUIPMENT SUPPLY CO Pneumatic Torque Wrench, 6" Ext, 3/4" D (10006)
- AIRCAT Aircat 1/2" Stubby Impact Wrench (1057-TH)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- K-TOOL INTERNATIONAL Air Impact Wrench, 1/2" Drive (KTI81622)
- Railhead Gear Air Impact Wrenches