Shop All Air Impact Wrenches
Railhead Gear
Wrench, Heavy Duty, Outside Trggr, 3/4"Drve
Mfr # KW-L20G
Zoro # G6055353
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Duty Heavy Duty
- Handle Type Grip
- Square Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # KW-L20G
- Zoro # G6055353
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4" |
Details
Air Inlet | 3/8" NPT |
Duty | Heavy Duty |
Handle Type | Grip |
Item | Wrench,Heavy Duty,Outside Trggr,3/4"Drve |
Description
Wrench,Heavy Duty,Outside Trggr,3/4 In.Drve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5503)
- RUKO 9/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214806)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- HARDIN Pipe Surface Polisher, 120V, 10 lb. (HPG-331)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- OMEGA PRO Impact Wrench Kit, Cordless, 18V, 1/2" D (82003)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- INGERSOLL-RAND IMPACT WR AIR 3/4" W/3" EXT 1100 FT LBS (IR261-3)
- Railhead Gear Air Impact Wrenches