Shop All Automotive Work & Scene Lighting
Railhead Gear
Work Lightbar, LED, 5-39/64" L
Mfr # M150 A
Zoro # G0357082
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Interior/Exterior
- Lamp Type LED
- Base Material ABS Plastic
- Height 4-13/16"
- Housing Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # M150 A
- Zoro # G0357082
- UPC # 817904012240
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Height | 4-13/16" |
Height - Vehicle Lighting | 4 7/8 in |
Diameter - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 1/4 in |
Width | 4-7/64" |
Length - Vehicle Lighting | 4 1/4 in |
Length | 5-39/64" |
Depth | 1-1/4" |
Description
Work Lightbar, Lamp Type LED, Lens Design Rectangular, Mounting Magnet, Includes Magnetic Base, Features Adjustable Mount, Magnetic Holder Ensure the User Can Hang the Light Anywhere, Lens Material Polycarbonate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 6 Gauge, Black, 25 ft. Spool (89-3002)
- BALDWIN FILTERS Fuel Filter, 3 1/2 in Length, 3 23/32 in Outside Dia (BF46050)
- BUSHWACKER 93-10 RANGER SMOOTH ULTIMATE TAILGATE CAP (28510)
- CAMCO EAZ-LIFT 5TH WHEEL KING PIN STABILIZER (48855)
- RAILHEAD GEAR Work Light, LED, 3-1/2" L (RH-Arrow B)
- RAILHEAD GEAR Work Light, LED, 2-1/4" L (KE-RZL1)
- RAILHEAD GEAR Work Light, LED, 3-1/2" L (RH-Arrow R)
- OPTRONICS Led Combination Tail Light, Passenger Side (STL8RB)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051A)
- PETERSON MANUFACTURING 3 x 3 Square Pedestal Mount 500 Lumens 040 Amp At 12 Volt 021 Amp At 24 Volt LED (M905-MV-AMP)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- Railhead Gear Automotive Work & Scene Lighting