Shop All Automotive Work & Scene Lighting
Railhead Gear
Work Light, LED, 3-1/2" L
Mfr # RH-Arrow R
Zoro # G0357091
original price:
$93.76
19% off
new price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Mounting Bracket
- Housing Color Red
- Width - Vehicle Lighting 3 3/4 in
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # RH-Arrow R
- Zoro # G0357091
- UPC # 817904012233
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 3 3/4 in |
Height | 5-1/2" |
Width | 5-1/2" |
Height - Vehicle Lighting | 3 3/4 in |
Length | 3-1/2" |
Length - Vehicle Lighting | 3 1/4 in |
Depth | 3-1/2" |
Overall Height | 3 3/4 in |
Overall Length | 3 1/4 in |
Overall Diameter | 3 3/4 in |
Description
Safety Boundary Light, Housing Color Red, Housing Material Aluminum, Features Arrow Beam Pattern, Shape Round, Beam Pattern Arrow, Lighting Technology LED, Mount Type Bracket, Overall Height 3 3/4 in, Maximum Brightness 2,600 lm, Operating Voltage 10-80V DC, Electrical Connection Pigtail, IP Rating IP67, Number of Bulbs 2, Compatible Vehicle Type Forklifts, Light Color Red, Lens Color Clear, Installation Location Front, Rear, Current 0.5 A, Includes Mounting Hardware, Lamp Life 50,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- MARINCO Marinco 70A Trolling Motor Plug & Receptacle (12VCPS3)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (48349)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- RAILHEAD GEAR Work Light, LED, 3-1/2" L (RH-Arrow B)
- RAILHEAD GEAR Work Light, LED, 2-1/4" L (KE-RZL1)
- ECCO Work Light, LED, 3-29/32" D (EW2461-NA)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green LED Strobe Light (8892249)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- ABRAMS 6" Heavy Duty Series 20 LED 100W 8000LM LED Work Light (HDS-100)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051AW)
- Railhead Gear Automotive Lighting