Shop All Spot Lights
Railhead Gear
Warning Strobe, Blue, LED, 120VAC
Mfr # M490-LED B
Zoro # G5297652
original price:
$131.93
32% off
new price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Diameter 2-1/4"
- Lens Material Polycarbonate
- Flashes per Minute Variable
- Lamp Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # M490-LED B
- Zoro # G5297652
- UPC # 817904010444
- Country of Origin China
- Category Spot Lights
Dimensions
Diameter | 2-1/4" |
Height | 5-39/64" |
Width | 3" |
Depth | 4" |
Overall Depth | 3 7/8 in |
Overall Height | 5 in |
Overall Diameter | 3 7/8 in |
Description
Warning Strobe, Light Type Flashing Beacon, Light Color Blue, Wattage 5 W, Lens Color Blue, Shape Round, Light Pattern Flashing, Rotating, SAE Class Rating Not Rated, Electrical Connection 30 AWG Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 120V AC, Overall Length Not Applicable, Overall Diameter 3 7/8 in, Overall Height 5 in, Overall Depth 3 7/8 in, IP Rating IP67, Compatible Vehicle Type Forklifts, PIT Vehicles, Utility Vehicles, Work Trucks, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- ELCO LIGHTING 6 Specular Reflector Trim" (ELS30C)
- ILC Replacement for Philips 620ps40p 120v replacement light bulb lamp (620PS40P 120V PHILIPS)
- ILC Replacement for Halco 104040 replacement light bulb lamp (104040 HALCO)
- RAILHEAD GEAR Permanent Mount Flag, Red, LED (KE-125-KSR)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries, Rating: IP66 (M26-R)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M26-B)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- Railhead Gear Spot Lights