Shop All Spot Lights
Railhead Gear
Warning Strobe, Blue, LED, 12 to 90VDC
Mfr # M7600-LED B
Zoro # G5994396
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 23/64 in
- Power Source 12 to 90V DC
- Lens Design Dome
- Voltage 12-90V DC
- Includes Gasket & Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # M7600-LED B
- Zoro # G5994396
- UPC # 817904010505
- Country of Origin China
- Category Spot Lights
Dimensions
Height | 4 23/64 in |
Diameter | 3 1/4 in |
Width | 5 in |
Depth | 5 in |
Details
Power Source | 12 to 90V DC |
Lens Design | Dome |
Voltage | 12-90V DC |
Includes | Gasket & Mounting Hardware |
Lamp Life | 26,000 hr |
Flashes per Minute | 100, 120, 140, 80, 84, Variable |
Current Drawn | 0.13 to 0.20A AC |
Item | Warning Strobe |
Color | Blue |
Rating | IP66 |
Operating Temp. | -30 Degrees to 50 Degrees C |
Housing Material | ABS Plastic |
Lamp Type | Led |
Lens Material | Polycarbonate |
Mounting | Screw |
Description
Warning Strobe, Color Blue, Lamp Type LED, Flashes per Minute 100, 120, 140, 80, 84, Variable, Lamp Life 26,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Screw, Operating Temp. -30 Degrees to 50 Degrees C, Rating IP66, Power Source 12 to 90V DC, Current Drawn 0.13 to 0.20A AC, Width 5 in, Depth 5 in, Height 4 23/64 in, Voltage 12-90V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- WESTEK LED NITE LITE AUTMTC 4PK (NL-DRAR-4)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3040e)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M490-LED DCBP)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- Railhead Gear Spot Lights