Shop All Spot Lights
Railhead Gear
Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in
Mfr # M490-LED DCB
Zoro # G6204694
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 39/64 in
- Voltage 12-90V DC
- Current Drawn 0.18 to 0.24A AC
- Flashes per Minute 63, 63, 80, 120
- Power Source 12 to 90V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # M490-LED DCB
- Zoro # G6204694
- UPC # 817904010482
- Country of Origin China
- Category Spot Lights
Dimensions
Height | 5 39/64 in |
Diameter | 2 1/4 in |
Width | 3 in |
Depth | 4 in |
Details
Voltage | 12-90V DC |
Current Drawn | 0.18 to 0.24A AC |
Flashes per Minute | 63, 63, 80, 120 |
Power Source | 12 to 90V DC |
Rating | IP67 |
Lens Design | Dome |
Mounting | Screw |
Housing Material | ABS Plastic |
Lamp Life | 26,000 hr |
Operating Temp. | -30 Degrees to 50 Degrees C |
Lamp Type | Led |
Item | Warning Strobe |
Includes | Gasket and Mounting Hardware |
Color | Blue |
Lens Material | Polycarbonate |
Description
Warning Strobe, Color Blue, Lamp Type LED, Flashes per Minute 63, 63, 80, 120, Lamp Life 26,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Screw, Operating Temp. -30 Degrees to 50 Degrees C, Rating IP67, Power Source 12 to 90V DC, Current Drawn 0.18 to 0.24A AC, Width 3 in, Depth 4 in, Height 5 39/64 in, Voltage 12-90V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- HALO H457Ricat1E - H4 Led Gen2 Housing (H457RICAT1E)
- MAXXIMA Utility Shp Lght, LED, Clear, 2500 lm, 2 ft. (MSL-202500C)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- RAILHEAD GEAR Warning Strobe, Amber, LED (M9600-LED A)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- Railhead Gear Spot Lights