Shop All Spot Lights
Railhead Gear
Warning Strobe, Amber, LED, 120VAC
Mfr # M490-LED A
Zoro # G5216346
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 26,000 hours
- Mounting - Vehicle Lighting Permanent
- Width 3"
- Depth 4"
- Flashes per Minute 63, 80, 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # M490-LED A
- Zoro # G5216346
- UPC # 817904010437
- Country of Origin China
- Category Spot Lights
Dimensions
Width | 3" |
Depth | 4" |
Height | 5-39/64" |
Diameter | 2-1/4" |
Details
Lamp Life | 26,000 hours |
Mounting - Vehicle Lighting | Permanent |
Flashes per Minute | 63, 80, 120 |
Lamp Type | Led |
Rating | IP67 |
Mounting | 1/2 Pipe |
Operating Temp. | -30 to 50 Degrees C |
Power Source | 120VAC |
Lens Design | Dome |
Current Drawn | 0.18 A |
Lens Color - Vehicle Lighting | Amber |
Item | Warning Strobe |
Housing Material | ABS Plastic |
Voltage | 120V AC |
Color | Amber |
Lens Material | Polycarbonate |
Watts | 5 |
Description
Warning Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- OREGON 16 MicroLite Chain (R55)
- ILC Replacement for Advance R-2s40-tp-mc (R-2S40-TP-MC ADVANCE)
- HALO Smd6 Led (SMD6R12927WH)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- RAILHEAD GEAR Warning Light, Blue, LED (M99B-LED)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M490-LED DCBP)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M26-B)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- Railhead Gear Spot Lights