Shop All Spot Lights
Railhead Gear
Warning Strobe, Amber, LED, 12 to 90VDC
Mfr # M7600-LED R
Zoro # G6019054
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material ABS Plastic
- Diameter 3 1/4 in
- Depth 5 in
- Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # M7600-LED R
- Zoro # G6019054
- UPC # 817904010512
- Country of Origin China
- Category Spot Lights
Dimensions
Diameter | 3 1/4 in |
Depth | 5 in |
Height | 4 23/64 in |
Width | 5 in |
Details
Lamp Type | Led |
Housing Material | ABS Plastic |
Mounting | Screw |
Flashes per Minute | 100, 120, 140, 80, 84, Variable |
Color | Red |
Includes | Gasket & Mounting Hardware |
Rating | IP66 |
Lens Design | Dome |
Lamp Life | 26,000 hr |
Lens Material | Polycarbonate |
Current Drawn | 0.13 to 0.20A AC |
Item | Warning Strobe |
Operating Temp. | -30 Degrees to 50 Degrees C |
Power Source | 12 to 90V DC |
Voltage | 12-90V DC |
Description
Warning Strobe, Color Red, Lamp Type LED, Flashes per Minute 100, 120, 140, 80, 84, Variable, Lamp Life 26,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Screw, Operating Temp. -30 Degrees to 50 Degrees C, Rating IP66, Power Source 12 to 90V DC, Current Drawn 0.13 to 0.20A AC, Width 5 in, Depth 5 in, Height 4 23/64 in, Voltage 12-90V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp (60T3/KX/E12 WESTINGHOUSE)
- ILC Replacement for Sylvania 64170ax replacement light bulb lamp, 2PK (64170AX SYLVANIA)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8410EK)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- Railhead Gear Spot Lights