Shop All Spot Lights
Railhead Gear
Warning Strobe, Amber, LED, 12 to 90VDC
Mfr # M7600-LED A
Zoro # G7467932
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Lamp Type Led
- Voltage 12-90V DC
- Rating IP66
- Power Source 12 to 90V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # M7600-LED A
- Zoro # G7467932
- UPC # 817904010499
- Country of Origin China
- Category Spot Lights
Dimensions
Width | 5 in |
Height | 4 23/64 in |
Depth | 5 in |
Diameter | 3 1/4 in |
Details
Lamp Type | Led |
Voltage | 12-90V DC |
Rating | IP66 |
Item | Warning Strobe |
Power Source | 12 to 90V DC |
Mounting | Screw |
Color | Amber |
Lens Material | Polycarbonate |
Operating Temp. | -30 Degrees to 50 Degrees C |
Housing Material | ABS Plastic |
Current Drawn | 0.13 to 0.20A AC |
Flashes per Minute | 100, 120, 140, 80, 84, Variable |
Lamp Life | 26,000 hr |
Includes | Gasket & Mounting Hardware |
Lens Design | Dome |
Description
Warning Strobe, Color Amber, Lamp Type LED, Flashes per Minute 100, 120, 140, 80, 84, Variable, Lamp Life 26,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Screw, Operating Temp. -30 Degrees to 50 Degrees C, Rating IP66, Power Source 12 to 90V DC, Current Drawn 0.13 to 0.20A AC, Width 5 in, Depth 5 in, Height 4 23/64 in, Voltage 12-90V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- ILC Replacement for Philips 200a 130v replacement light bulb lamp (200A 130V PHILIPS)
- ILC Replacement for Sharper Image S1412 Model replacement light bulb lamp (S1412 MODEL SHARPER IMAGE)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M490-LED DCAP)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- Railhead Gear Spot Lights