Shop All Spot Lights
Railhead Gear
Warning Light, Red, LED, 2 AA Batteries
Mfr # M25-R
Zoro # G7536934
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Housing Material ABS
- Power Source (2) AA Batteries (Not Included)
- Rating IP65
- Mounting Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # M25-R
- Zoro # G7536934
- UPC # 817904010246
- Country of Origin China
- Category Spot Lights
Dimensions
Height | 2 in |
Width | 3 1/4 in |
Depth | 3 1/2 in |
Diameter | 3 in |
Details
Housing Material | ABS |
Power Source | (2) AA Batteries (Not Included) |
Rating | IP65 |
Mounting | Magnetic |
Item | Personal Warning/Safety Light |
Lens Design | Triangle |
Includes | Magnet and Strap |
Flashes per Minute | 120 |
Lamp Type | Led |
Lens Material | Acrylic |
Color | Red |
Description
Personal Warning/Safety Light, Color Red, Lamp Type LED, Flashes per Minute 120, Lens Design Triangle, Lens Material Acrylic, Housing Material ABS, Mounting Magnetic, Rating IP65, Power Source (2) AA Batteries (Not Included), Width 3 1/4 in, Depth 3 1/2 in, Height 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34023-12PK)
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- RAILHEAD GEAR Revolving Safety/Warning Light, Amber (RM18-LED A)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- Railhead Gear Spot Lights