Shop All Spot Lights
Railhead Gear
Warning Light, Blue, LED, 2 AA Batteries
Mfr # M26-B
Zoro # G5297634
original price:
$32.25
7% off
new price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Drawn 0.25A AC
- Includes Magnet and Strap
- Height 2 in
- Width 3 3/4 in
- Flashes per Minute 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # M26-B
- Zoro # G5297634
- UPC # 817904010260
- Country of Origin China
- Category Spot Lights
Dimensions
Height | 2 in |
Width | 3 3/4 in |
Diameter | 3 1/2 in |
Depth | 3 3/4 in |
Details
Current Drawn | 0.25A AC |
Includes | Magnet and Strap |
Flashes per Minute | 120 |
Color | Blue |
Mounting | Magnetic |
Rating | IP66 |
Housing Material | Polycarbonate |
Operating Temp. | 0 Degrees to 50 Degrees C |
Lens Design | Dome |
Power Source | (3) AAA Batteries (Not Included) |
Lamp Type | Led |
Lens Material | Polycarbonate |
Lamp Life | 15,000 hr |
Item | Personal Warning/Safety Light |
Description
Personal Warning/Safety Light, Color Blue, Lamp Type LED, Flashes per Minute 120, Lamp Life 15,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Magnetic, Operating Temp. 0 Degrees to 50 Degrees C, Rating IP66, Power Source (3) AAA Batteries (Not Included), Current Drawn 0.25A AC, Width 3 3/4 in, Depth 3 3/4 in, Height 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P (CMP22BA)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- STREAMLIGHT Streamlight Jr. Led Flashlight (STL71500)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries, Rating: IP66 (M26-R)
- RAILHEAD GEAR Revolving Safety/Warning Light, Blue (RM18-LED B)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M490-LED DCBP)
- Railhead Gear Spot Lights