Shop All Spot Lights
Railhead Gear
Warning Light, Blue, LED, 2 AA Batteries
Mfr # M25-B
Zoro # G5957052
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Magnet and Strap
- Rating IP65
- Lens Material Acrylic
- Lens Design Triangle
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Railhead Gear
- MFR # M25-B
- Zoro # G5957052
- UPC # 817904010222
- Country of Origin China
- Category Spot Lights
Dimensions
Height | 2 in |
Width | 3 1/4 in |
Depth | 3 1/2 in |
Diameter | 3 in |
Details
Color | Blue |
Includes | Magnet and Strap |
Rating | IP65 |
Lens Material | Acrylic |
Lens Design | Triangle |
Mounting | Magnetic |
Housing Material | ABS |
Lamp Type | Led |
Flashes per Minute | 120 |
Power Source | (2) AA Batteries (Not Included) |
Item | Personal Warning/Safety Light |
Description
Personal Warning/Safety Light, Color Blue, Lamp Type LED, Flashes per Minute 120, Lens Design Triangle, Lens Material Acrylic, Housing Material ABS, Mounting Magnetic, Rating IP65, Power Source (2) AA Batteries (Not Included), Width 3 1/4 in, Depth 3 1/2 in, Height 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 36w/827/4p replacement light bulb lamp (PL-L 36W/827/4P PHILIPS)
- SYLVANIA T5 Fluorescent 40Pk (FP28/835/ECO)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Satco S3188 (S3188)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries (M25-R)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- RAILHEAD GEAR Safety Light, Clear, LED, 2 D Batteries (M8-LED C)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- Railhead Gear Spot Lights