Shop All Spot Lights
Railhead Gear
Warning Light, Amber, LED, 2 AA Batteries
Mfr # M25-A
Zoro # G7502844
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Magnet and Strap
- Depth 3 1/2 in
- Lens Material Acrylic
- Flashes per Minute 120
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Railhead Gear
- MFR # M25-A
- Zoro # G7502844
- UPC # 817904010239
- Country of Origin China
- Category Spot Lights
Dimensions
Depth | 3 1/2 in |
Height | 2 in |
Width | 3 1/4 in |
Diameter | 3 in |
Details
Includes | Magnet and Strap |
Lens Material | Acrylic |
Flashes per Minute | 120 |
Color | Amber |
Power Source | (2) AA Batteries (Not Included) |
Lamp Type | Led |
Rating | IP65 |
Lens Design | Triangle |
Item | Personal Warning/Safety Light |
Mounting | Magnetic |
Housing Material | ABS |
Description
Personal Warning/Safety Light, Color Amber, Lamp Type LED, Flashes per Minute 120, Lens Design Triangle, Lens Material Acrylic, Housing Material ABS, Mounting Magnetic, Rating IP65, Power Source (2) AA Batteries (Not Included), Width 3 1/4 in, Depth 3 1/2 in, Height 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Skytrim 2Ft Pearl 10 Pack (STK-2-PL-10PK)
- BURTON Replacement Handle, Outpatient II (1008465)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Green, PK 2 (LT2008-GRN-2PK)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- RAILHEAD GEAR Warning Light, Green, LED, 2 AA Batteries (M25-G)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries (M25-R)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- BURTON Exam Light, UV, 6-3/4inLx3-3/4inW, Handheld (UV501)
- Railhead Gear Spot Lights